MP3-31G
ABB Switches, MODULAR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MP3-31G

ABB Switches, MODULAR Series
In stock
Item Number
MP3-31G
MFG Item Number
MP3-31G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, MODULAR Series
Item #
MP3-31G
Pushbutton Operator, Mom, Grn, Ext,

MODULAR Series Information

  • Modular Range Pilot Devices
  • Snap‑on Feature for Easy Installation
  • Black or Grey Plastic with Chrome Metal
  • UL File# E57057
  • CSA File# LR19700
Modular range pilot devices, operated by either switches or pushbuttons. Can come with or without illumination depending on future need and usage.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MP3-31G
Item Number MP3-31G
Manufacturer ABB
Product Series MODULAR
Family Series ABB Switches, MODULAR Series
Nominal Mounting Size 22 mm
Operation Momentary
Lens/Button Shape Round Extended
Lens/Button Color Green
Bezel Metal Round
Net Weight 0.0709 lbs
Gross Weight 0.0709 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved