MPD13-11G
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPD13-11G

ABB Switches
In stock
Item Number
MPD13-11G
MFG Item Number
MPD13-11G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MPD13-11G
PUSHBUTTON, DOUBLE, GRN/RED, EXT,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MPD13-11G
Item Number MPD13-11G
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 22 mm
Lens/Button Shape Oval Flush Extended
Lens/Button Color Red, Green
Illumination Circuit Full Voltage
Terminal Type Screw
Net Weight 0.04 lbs
Gross Weight 0.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved