MPET3-10R
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPET3-10R

ABB Switches
In stock
Item Number
MPET3-10R
MFG Item Number
MPET3-10R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MPET3-10R
PLTR Pushbutton Operator, Red, 30mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MPET3-10R
Item Number MPET3-10R
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 22 mm
Operation Push Lock-Twist Release
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 30 mm
Full Shroud No
IP Rating IP20, IP66
Depth Behind Panel 1.91 "
Approvals CSA, UL
Net Weight 0.0793 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved