MPMP4-10R
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPMP4-10R

ABB Switches
In stock
Item Number
MPMP4-10R
MFG Item Number
MPMP4-10R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MPMP4-10R
Push-Pull Pushbutton Operator, Red,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MPMP4-10R
Item Number MPMP4-10R
Manufacturer ABB
Family Series ABB Switches
Operation Push-Pull
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 60 mm
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved