Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPMT3-10R

ABB Switches
In stock
Item Number
MPMT3-10R
MFG Item Number
MPMT3-10R
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, Series
Item #
MPMT3-10R
PLTR Pushbutton Operator, Red, 40mm,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MPMT3-10R
Item Number MPMT3-10R
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 22 mm
Operation Push Lock-Twist Release
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Bezel Plastic Round
Full Shroud No
Terminal Type Screw
Approvals CSA, UL
Net Weight 0.0992 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved