MPMT3-22R02L8
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MPMT3-22R02L8

ABB Switches
In stock
Item Number
MPMT3-22R02L8
MFG Item Number
MPMT3-22R02L8
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
MPMT3-22R02L8
PLTR Pushbutton, Red, 40mm Mush, 24V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MPMT3-22R02L8
Item Number MPMT3-22R02L8
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 22 mm
Contacts 2NC
Lens/Button Shape Mushroom
Lens/Button Color Red
Operator Size (mm) 40 mm
Lamp Type LED
Nominal Lamp Voltage 24 VAC, 24 VDC
Net Weight 0.2 lbs
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved