MS116-32
ABB Overload Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS116-32

ABB Overload Relays
In stock
Item Number
MS116-32
MFG Item Number
MS116-32
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, Series
Item #
MS116-32
Manual Motor Protector, 25-32A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MS116-32
Item Number MS116-32
Manufacturer ABB
Family Series ABB Overload Relays
Current Setting Range 25-32 A
Trip Class Class 10A
Connection Type Busbar
Net Weight 0.675 lbs
Gross Weight 0.73 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved