MS325-1.0
ABB Manual Motor Protectors, MS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS325-1.0

ABB Manual Motor Protectors, MS Series
In stock
Item Number
MS325-1.0
MFG Item Number
MS325-1.0
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Protectors, MS Series
Item #
MS325-1.0
Manual Motor Starter, 0.63-1.0 FLA

MS Series Information

  • Rated up to 100 Amps
  • Up to 40 HP @ 240V 3PH
  • Up to 75 HP @ 480V 3PH
  • UL, CSA, CE Approvals
  • DIN Rail Mount
The ABB MS Series Manual Motor Protectors provide highly efficient motor protection up to 100 Amps. The short circuit breaking capacity of these devices can reach up to 100 kA depending on the MMP type used, without the need for any special upstream protection. These Manual Motor Protectors are designed to be easily coordinated with various other components from ABB.

  • IP20 Protection
  • Wide Range of Accessories Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MS325-1.0
Item Number MS325-1.0
Manufacturer ABB
Product Series MS
Family Series ABB Manual Motor Protectors, MS Series
Operating Current 25 A
IP Rating IP20
FLA Adjustment Range 0.63-1
HP 460/480V 3PH 0.5 hp
HP 575/600V 3PH 0.5 hp
Phase 3
Poles 3
Trip Class Class 10
Approvals CCC, CE, CSA, cUL, GL, UL
Net Weight 0.6407 lbs
Gross Weight 0.635 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved