MS495-100
ABB Manual Motor Protectors, MS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MS495-100

ABB Manual Motor Protectors, MS Series
In stock
Item Number
MS495-100
MFG Item Number
MS495-100
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Manual Motor Protectors, MS Series
Item #
MS495-100
MANUAL MOTOR STARTER

MS Series Information

  • Rated up to 100 Amps
  • Up to 40 HP @ 240V 3PH
  • Up to 75 HP @ 480V 3PH
  • UL, CSA, CE Approvals
  • DIN Rail Mount
The ABB MS Series Manual Motor Protectors provide highly efficient motor protection up to 100 Amps. The short circuit breaking capacity of these devices can reach up to 100 kA depending on the MMP type used, without the need for any special upstream protection. These Manual Motor Protectors are designed to be easily coordinated with various other components from ABB.

  • IP20 Protection
  • Wide Range of Accessories Available

Videos

Specifications

Specifications
Manufacturer Part Number MS495-100
Item Number MS495-100
Manufacturer ABB
Product Series MS
Family Series ABB Manual Motor Protectors, MS Series
Operating Current 50 A
IP Rating IP20
FLA Adjustment Range 80-100
HP 120V 1PH 10 hp
HP 230/240V 1PH 25 hp
HP 200/208V 3PH 40 hp
HP 230/240V 3PH 40 hp
HP 460/480V 3PH 75 hp
HP 575/600V 3PH 100 hp
Phase 1, 3
Poles 3
Trip Class Class 10
Approvals CCC, CE, CSA, cUL, EAC, GL, UL
Net Weight 4.845 lbs
Gross Weight 4.985 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved