NFB31ERT-14
ABB Control Relays, NFB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NFB31ERT-14

ABB Control Relays, NFB Series
In stock
Item Number
NFB31ERT-14
MFG Item Number
NFB31ERT-14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Control Relays, NFB Series
Item #
NFB31ERT-14
CONTACTOR NFB31ERT-14 250-500V50

NFB Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NFB31ERT-14
Item Number NFB31ERT-14
Manufacturer ABB
Product Series NFB
Family Series ABB Control Relays, NFB Series
Nominal Coil Voltage 240 VAC, 480 VAC
Coil Voltage 250-500 VAC
Number of Poles 4
Contact Configuration 3NO, 1NC
Thermal Current (A) 16 A
Termination Screw
Mounting DIN Rail, Screw
Low Power Consumption No
Approvals CB, CCC, CE, EAC
Net Weight 0.7056 lbs
Gross Weight 0.75 lbs
Contact Configuration 3NO, 1NC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved