The store will not work correctly when cookies are disabled.
OHB125J10B
ABB Industrial Accessories
MFG Item Number
OHB125J10B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Industrial Accessories, Series
Pistol Handle, Red/Blk, 125mm Long,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
OHB125J10B |
Item Number |
OHB125J10B |
Manufacturer |
ABB |
Family Series |
ABB Industrial Accessories |
Shaft Size |
0.39 " |
Handle Length |
4.92 " |
Padlockable |
No |
Color |
Black |
Defeatable |
No |
Handle Type |
Pistol Handle |
NEMA Rating |
NEMA 3R, NEMA 12 |
Net Weight |
0.34 lbs |
Gross Weight |
0.37 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved