OHB125J10X
ABB Industrial Accessories
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OHB125J10X

ABB Industrial Accessories
In stock
Item Number
OHB125J10X
MFG Item Number
OHB125J10X
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, Series
Item #
OHB125J10X
PISTOL HANDLE FOR MCCB

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OHB125J10X
Item Number OHB125J10X
Manufacturer ABB
Family Series ABB Industrial Accessories
Handle Length 4.92 "
Padlockable No
Color Black
Defeatable No
Handle Type Pistol Handle
Net Weight 0.35 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved