OHB125L12
ABB Industrial Accessories
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OHB125L12

ABB Industrial Accessories
In stock
Item Number
OHB125L12
MFG Item Number
OHB125L12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, Series
Item #
OHB125L12
Pistol Handle, Red/Blk, NEMA 4/4X,

Series Information

Specifications

Specifications
Manufacturer Part Number OHB125L12
Item Number OHB125L12
Manufacturer ABB
Family Series ABB Industrial Accessories
Handle Length 4.92 "
Color Black
Defeatable No
Handle Type Pistol Handle
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12
IP Rating IP66
Net Weight 0.3714 lbs
Gross Weight 1.67 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved