OHB65J6E00S
ABB Industrial Accessories
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OHB65J6E00S

ABB Industrial Accessories
In stock
Item Number
OHB65J6E00S
MFG Item Number
OHB65J6E00S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, Series
Item #
OHB65J6E00S
Pistol Handle, Red/Blk

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OHB65J6E00S
Item Number OHB65J6E00S
Manufacturer ABB
Family Series ABB Industrial Accessories
Handle Length 2.56 "
Padlockable No
Color Black
Defeatable No
Handle Type Pistol Handle
NEMA Rating NEMA 1, NEMA 3R, NEMA 12
IP Rating IP65
Net Weight 0.295 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved