OHB80L6
ABB Industrial Accessories, OHB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OHB80L6

ABB Industrial Accessories, OHB Series
In stock
Item Number
OHB80L6
MFG Item Number
OHB80L6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, OHB Series
Item #
OHB80L6
Pistol Handle, Red/Blk, N4X, 80mm

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OHB80L6
Item Number OHB80L6
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Handle Length 3.15 "
Padlockable Yes
Color Black
Defeatable No
Handle Type Pistol Handle
IP Rating IP65
Net Weight 0.31 lbs
Gross Weight 0.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved