OHBS2AJE011
ABB Industrial Accessories, OHB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OHBS2AJE011

ABB Industrial Accessories, OHB Series
In stock
Item Number
OHBS2AJE011
MFG Item Number
OHBS2AJE011
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, OHB Series
Item #
OHBS2AJE011
Selector Handle, Transfer Switch,

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Manufacturer Part Number OHBS2AJE011
Item Number OHBS2AJE011
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Shaft Size 0.24 "
Padlockable No
Color Black
Defeatable No
Handle Type Selector Handle
NEMA Rating NEMA 1
IP Rating IP65
Net Weight 0.1701 lbs
Gross Weight 0.1701 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved