OHBS3RH
ABB Industrial Accessories, OHB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OHBS3RH

ABB Industrial Accessories, OHB Series
In stock
Item Number
OHBS3RH
MFG Item Number
OHBS3RH
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, OHB Series
Item #
OHBS3RH
Selector Handle, Red/Blk, NEMA 1

OHB Series Information

  • Black or Grey
  • IP65 Degree of Protection
  • Handles Prevent Electrocution
  • Connections for Different Shapes, Types of Switches/Circuit Breakers
  • Easily Identifiable On/Off
Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OHBS3RH
Item Number OHBS3RH
Manufacturer ABB
Product Series OHB
Family Series ABB Industrial Accessories, OHB Series
Padlockable Yes
Color Black
Defeatable No
Handle Type Selector Handle
NEMA Rating NEMA 1
IP Rating IP54
Net Weight 0.09 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved