OHF1C12T
ABB Industrial Accessories, OHF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OHF1C12T

ABB Industrial Accessories, OHF Series
In stock
Item Number
OHF1C12T
MFG Item Number
OHF1C12T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, OHF Series
Item #
OHF1C12T
Flange Mount Handle, NEMA 12

OHF Series Information

  • Handle Operator
  • Handle Type: Flange
  • Defeatable: No
  • NEMA Rating: NEMA 1; NEMA 3R; NEMA 12
  • Gray or Chrome
Flange handle operators which are chrome or gray in color. Has NEMA Rating of 1, 12, or 3R.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OHF1C12T
Item Number OHF1C12T
Manufacturer ABB
Product Series OHF
Family Series ABB Industrial Accessories, OHF Series
Padlockable Yes
Color Gray
Defeatable No
Handle Type Flange
NEMA Rating NEMA 1, NEMA 3R, NEMA 12
IP Rating IP65
Net Weight 4.14 lbs
Gross Weight 4.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved