OHF1C4
ABB Industrial Accessories, OHF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OHF1C4

ABB Industrial Accessories, OHF Series
In stock
Item Number
OHF1C4
MFG Item Number
OHF1C4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, OHF Series
Item #
OHF1C4
Flange Handle, NEMA 4

OHF Series Information

  • Handle Operator
  • Handle Type: Flange
  • Defeatable: No
  • NEMA Rating: NEMA 1; NEMA 3R; NEMA 12
  • Gray or Chrome
Flange handle operators which are chrome or gray in color. Has NEMA Rating of 1, 12, or 3R.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OHF1C4
Item Number OHF1C4
Manufacturer ABB
Product Series OHF
Family Series ABB Industrial Accessories, OHF Series
Padlockable Yes
Color Chrome
Defeatable No
Handle Type Flange
NEMA Rating NEMA 1, NEMA 3R, NEMA 12
IP Rating IP66
Net Weight 4.19 lbs
Gross Weight 4.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved