OHY125J12
ABB Industrial Accessories, OHY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OHY125J12

ABB Industrial Accessories, OHY Series
In stock
Item Number
OHY125J12
MFG Item Number
OHY125J12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, OHY Series
Item #
OHY125J12
Pistol Handle, Red/Ylw, 12mmx125mm,

OHY Series Information

  • Handle Operator
  • Accent or Main Color of Red
  • Not Defeatable Handle
  • Available in Adapter, Selector, Pistol Handles
  • Sold in Padlockable and Non‑Padlockable
Industrial accessories which act as handles/handle operators. A distinct red color makes the operators easily identifiable and can be sold as both padlockable and non‑padlockable models.


Specifications

Specifications
Manufacturer Part Number OHY125J12
Item Number OHY125J12
Manufacturer ABB
Product Series OHY
Family Series ABB Industrial Accessories, OHY Series
Handle Length 4.92 "
Padlockable No
Color Red, Yellow
Defeatable No
Handle Type Pistol Handle
IP Rating IP65
Net Weight 0.3799 lbs
Gross Weight 0.3799 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved