OHYS1AH1
ABB Industrial Accessories, OHY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OHYS1AH1

ABB Industrial Accessories, OHY Series
In stock
Item Number
OHYS1AH1
MFG Item Number
OHYS1AH1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Industrial Accessories, OHY Series
Item #
OHYS1AH1
Selector Handle, Red/Ylw

OHY Series Information

  • Handle Operator
  • Accent or Main Color of Red
  • Not Defeatable Handle
  • Available in Adapter, Selector, Pistol Handles
  • Sold in Padlockable and Non‑Padlockable
Industrial accessories which act as handles/handle operators. A distinct red color makes the operators easily identifiable and can be sold as both padlockable and non‑padlockable models.


Specifications

Specifications
Manufacturer Part Number OHYS1AH1
Item Number OHYS1AH1
Manufacturer ABB
Product Series OHY
Family Series ABB Industrial Accessories, OHY Series
Shaft Size 0.24 "
Padlockable No
Color Red, Yellow
Defeatable No
Handle Type Selector Handle
NEMA Rating NEMA 1
IP Rating IP54
Net Weight 0.0992 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved