Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OMA2PB

ABB Switches
In stock
Item Number
OMA2PB
MFG Item Number
OMA2PB
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, Series
Item #
OMA2PB
Cam Switch, 2-P, 2-Pos, On-Off,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OMA2PB
Item Number OMA2PB
Manufacturer ABB
Family Series ABB Switches
Type ON-OFF Switch
Number of Poles 2
Number of Positions 2
Off Position Yes
Mounting Style DIN Rail Mount
Current 10 A
Selector Function Maintained
Legend 0-1
Max Voltage 250 VAC
NEMA Rating NEMA 4X
IP Rating IP65
Approvals CSA, UL
RoHS No
Net Weight 0.0907 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved