OS30FAJ12P
ABB Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OS30FAJ12P

ABB Disconnect Switches
In stock
Item Number
OS30FAJ12P
MFG Item Number
OS30FAJ12P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
OS30FAJ12P
Disconnect Switch Kit, 3-P, 30A/600V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OS30FAJ12P
Item Number OS30FAJ12P
Manufacturer ABB
Family Series ABB Disconnect Switches
Poles 3
Current Rating 30 A
Operator Type Front
Mounting Base
UL Class UL98
Fusible Yes
Fuse Class J
Approvals UL
Net Weight 1.355 lbs
Gross Weight 1.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved