OS60GJ12
ABB Disconnect Switches, OS60 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OS60GJ12

ABB Disconnect Switches, OS60 Series
In stock
Item Number
OS60GJ12
MFG Item Number
OS60GJ12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, OS60 Series
Item #
OS60GJ12
Disconnect Switch, 3-P, 60A/600V,

OS60 Series Information

  • Open Disconnect Switch
  • Fusible
  • RoHS: Yes
  • Fuse Class: J
  • Current Rating: 60 Amps
Fusible, open disconnect switches. Thru‑door operator type with panel mounting. Has current rating of 60 Amps.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OS60GJ12
Item Number OS60GJ12
Manufacturer ABB
Product Series OS60
Family Series ABB Disconnect Switches, OS60 Series
Poles 3
Current Rating 60 A
Voltage DC 250 VDC
Operator Type Thru-Door
Mounting Panel
Max HP 230/240V 3PH 15 hp
Max HP 460/480V 3PH 30 hp
Max HP 600V 3PH 50 hp
Fusible Yes
Fuse Class J
Approvals CSA, UL
RoHS Yes
Net Weight 3.05 lbs
Gross Weight 3.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved