OT100F3P
ABB Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OT100F3P

ABB Disconnect Switches
In stock
Item Number
OT100F3P
MFG Item Number
OT100F3P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
OT100F3P
Disconnect Switch Kit, 3P, 100A/600V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OT100F3P
Item Number OT100F3P
Manufacturer ABB
Family Series ABB Disconnect Switches
Poles 3
Current Rating 100 A
Fusible No
Net Weight 0 lbs
Gross Weight 1.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved