OVRHS3U402773Y5
ABB Surge Protective Devices (SPDs)
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OVRHS3U402773Y5

ABB Surge Protective Devices (SPDs)
In stock
Item Number
OVRHS3U402773Y5
MFG Item Number
OVRHS3U402773Y5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Surge Protective Devices (SPDs), Series
Item #
OVRHS3U402773Y5
OVR HW, S3, 40kA, 277/480V, 3-phase,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OVRHS3U402773Y5
Item Number OVRHS3U402773Y5
Manufacturer ABB
Family Series ABB Surge Protective Devices (SPDs)
Line Voltage 277 VAC, 480 VAC
Surge Capacity 40 kA
Nominal Discharge Current 20 kA
SCCR 100 kA
UL Type 1, 1449, 2
Mode of Protection L-G, L-L, L-N, N-G
NEMA Rating NEMA 1
Approvals cULus
RoHS Yes
Net Weight 2 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved