OXA100U2X2QB
ABB Switches, TruONE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OXA100U2X2QB

ABB Switches, TruONE Series
In stock
Item Number
OXA100U2X2QB
MFG Item Number
OXA100U2X2QB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TruONE Series
Item #
OXA100U2X2QB
AB OXA100U2X2QT TRUONE ATS 200-480V

TruONE Series Information

  • Easy to Install
  • Reduces risk of operator injury
  • Optimum Interface
  • Speed Up Your Project
  • Continuous Operation
  • Energy Efficiency
  • Optimized Logistics
  • Space Saving
The all‑new TruONE is the world's first true purpose‑built automatic transfer switch, engineered to incorporate switch and controller in one seamless unit. Performance tested beyond standard requirements, TruONE stands ready to ensure the steady delivery of critical power at all times. Its self‑contained design reduces the number of wires and connections, which speeds installation and minimizes the potential for connection failures to ensure best‑in‑class reliability. Its predictive maintenance and modular components reduce downtime and service costs. And its advanced connectivity is ready for the future. In addition, unlike typical ATS solutions, TruONE allows emergency manual operation under load for immediate power restoration in the event of an equipment malfunction.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OXA100U2X2QB
Item Number OXA100U2X2QB
Manufacturer ABB
Product Series TruONE
Family Series ABB Switches, TruONE Series
Number of Poles 2
UL Current 100 A
Nominal Voltage 208 VAC, 240 VAC
Voltage 200-240 VAC
Impulse Withstand Voltage 8 kV
Rated Insulation Voltage 1,000 V
Line Terminals Position Supplies on Bottom - Load on Top
Enclosed No
Degree of Protection IP20
Net Weight 26.5875 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved