OXS6X105
ABB
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OXS6X105

ABB
In stock
Item Number
OXS6X105
MFG Item Number
OXS6X105
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
OXS6X105
Operating Shaft, 6mm Square X 105mm

Series Information

Specifications

Specifications
Family Series ABB
Manufacturer ABB
Item Number OXS6X105
Manufacturer Part Number OXS6X105
Ships Factory Direct No
Type Operating Shaft
Net Weight 0.0709 lbs
Gross Weight 13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved