OZXA-27
ABB Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OZXA-27

ABB Terminals
In stock
Item Number
OZXA-27
MFG Item Number
OZXA-27
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
OZXA-27
TERMINAL LUG KIT, 6PCS/KIT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OZXA-27
Item Number OZXA-27
Manufacturer ABB
Family Series ABB Terminals
Min Conductor Range 2 AWG
Max Conductor Range 600 kcmil
Net Weight 4.39 lbs
Gross Weight 4.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved