P14494-26
ABB Braking Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P14494-26

ABB Braking Resistors
In stock
Item Number
P14494-26
MFG Item Number
P14494-26
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, Series
Item #
P14494-26
Dynamic Braking Resistor, 45 Ohms,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P14494-26
Item Number P14494-26
Manufacturer ABB
Family Series ABB Braking Resistors
Ohms 45 Ohm
Wattage 1,260 W
Net Weight 11.66 lbs
Gross Weight 11.66 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved