P14494-39
ABB Braking Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P14494-39

ABB Braking Resistors
In stock
Item Number
P14494-39
MFG Item Number
3AUA0000041876
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, Series
Item #
P14494-39
Dynamic Braking Resistor, 21 Ohms,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3AUA0000041876
Item Number P14494-39
Manufacturer ABB
Family Series ABB Braking Resistors
Ohms 21 Ohm
Wattage 400 W
Net Weight 6.4 lbs
Gross Weight 6.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved