P14494-54
ABB Braking Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P14494-54

ABB Braking Resistors
In stock
Item Number
P14494-54
MFG Item Number
P14494-54
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, Series
Item #
P14494-54
Dynamic Braking Resistor, 15 Ohms,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P14494-54
Item Number P14494-54
Manufacturer ABB
Family Series ABB Braking Resistors
Ohms 15 Ohm
Wattage 5,000 W
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved