P9M-PLBGD
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P9M-PLBGD

ABB Switches
In stock
Item Number
P9M-PLBGD
MFG Item Number
P9M-PLBGD
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
P9M-PLBGD
22mm Illuminated Push Button

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P9M-PLBGD
Item Number P9M-PLBGD
Manufacturer ABB
Family Series ABB Switches
Operation Momentary
Lens/Button Shape Round Flush
Lens/Button Color White
Operator Size (mm) 30 mm
Bezel Plastic Round
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved