P9M-PNRG
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P9M-PNRG

ABB Switches
In stock
Item Number
P9M-PNRG
MFG Item Number
P9M-PNRG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
P9M-PNRG
22mm Push Button Operator, Red Cap,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P9M-PNRG
Item Number P9M-PNRG
Manufacturer ABB
Family Series ABB Switches
Nominal Mounting Size 22 mm
Operation Momentary
Lens/Button Shape Round Flush
Lens/Button Color Red
Operator Size (mm) 22 mm
Bezel Metal Round
IP Rating IP66
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 3S
Net Weight 0.11 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved