The store will not work correctly when cookies are disabled.
PLU701M-K40R
ABB Circuit Breakers, ProLine Series
MFG Item Number
PLU701M-K40R
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, ProLine Series
Circuit Breaker, 1-P, 240VAC, 40A,
ProLine Series Information
- Miniature Circuit Breaker
- UL Standard: 489
- Max Voltage: 240 VAC
- Branch Circuit Protection
- UL Approval
Compact circuit breakers with a maximum voltage of 240 VAC (Volts Alternating Current). Used for branch circuit protection and are off‑white in color.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PLU701M-K40R |
Item Number |
PLU701M-K40R |
Manufacturer |
ABB |
Product Series |
ProLine |
Family Series |
ABB Circuit Breakers, ProLine Series |
Poles |
1 |
Current Rating |
40 A |
Max Voltage |
240 VAC |
Protection |
Branch Circuit |
Trip Curve |
K |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
UL Standard |
489 |
Terminal Type |
Screw |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved