PLU703M-K50L
ABB Circuit Breakers, ProLine Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PLU703M-K50L

ABB Circuit Breakers, ProLine Series
In stock
Item Number
PLU703M-K50L
MFG Item Number
PLU703M-K50L
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, ProLine Series
Item #
PLU703M-K50L
Circuit Breaker, 3-P, 240VAC, 50A,

ProLine Series Information

  • Miniature Circuit Breaker
  • UL Standard: 489
  • Max Voltage: 240 VAC
  • Branch Circuit Protection
  • UL Approval
Compact circuit breakers with a maximum voltage of 240 VAC (Volts Alternating Current). Used for branch circuit protection and are off‑white in color.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PLU703M-K50L
Item Number PLU703M-K50L
Manufacturer ABB
Product Series ProLine
Family Series ABB Circuit Breakers, ProLine Series
Poles 3
Current Rating 50 A
Max Voltage 240 VAC
Protection Branch Circuit
Trip Curve K
Trip Unit Fixed Thermal / Fixed Magnetic
UL Standard 489
Terminal Type Screw
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved