PS2/58SP
ABB
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS2/58SP

ABB
In stock
Item Number
PS2/58SP
MFG Item Number
PS2/58SP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
PS2/58SP
Bus Bar, 2-Phase, 58-Pole, 63A Max

Series Information

Specifications

Specifications
Family Series ABB
Manufacturer ABB
Item Number PS2/58SP
Manufacturer Part Number PS2/58SP
Ships Factory Direct No
Accessory Type Busbar
Net Weight 0.8881 lbs
Gross Weight 0.8881 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved