PS3/18/16BP
ABB
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PS3/18/16BP

ABB
In stock
Item Number
PS3/18/16BP
MFG Item Number
PS3/18/16BP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
PS3/18/16BP
Bus Bar, 18-P, 3-Ph, 80A Max,

Series Information

Specifications

Specifications
Family Series ABB
Manufacturer ABB
Item Number PS3/18/16BP
Manufacturer Part Number PS3/18/16BP
Ships Factory Direct No
Accessory Type Busbar
Net Weight 0.55 lbs
Gross Weight 27.47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved