PSR105-600-11
ABB Soft Starters
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSR105-600-11

ABB Soft Starters
In stock
Item Number
PSR105-600-11
MFG Item Number
PSR105-600-11
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, Series
Item #
PSR105-600-11
Softstart, 104A, 600V, 24AC/DC Ctl

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PSR105-600-11
Item Number PSR105-600-11
Manufacturer ABB
Family Series ABB Soft Starters
Nominal Load Voltage 208 V, 240 V, 280 V, 480 V, 575 V
Control Voltage 24 VAC, 24 VDC
Nominal Control Voltage 24 VAC, 24 VDC
Input Range Voltage (AC) 208-600 VAC
Max Current 104 A
Max HP 200/208V 3PH 30 hp
Max HP 230/240V 3PH 40 hp
Max HP 460/480V 3PH 75 hp
Max HP 575/600V 3PH 100 hp
Temperature (F) -13-140 °F
Bypass Yes
Overload Capacity 400% for 6 Seconds
Overload Protection Yes
Enclosure No
Communications Field Bus
IP Rating IP10
Approvals CCC, CE, cULus
Net Weight 4.535 lbs
Gross Weight 5.045 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved