PST250-600-70
ABB Control Soft Starters, PST Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PST250-600-70

ABB Control Soft Starters, PST Series
In stock
Item Number
PST250-600-70
MFG Item Number
PST250-600-70
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Soft Starters, PST Series
Item #
PST250-600-70
SOFT STARTER, 248A, 600VAC, OPEN

PST Series Information

  • 208~600 or 690VAC Input
  • Up to 1062 Normal Duty Amps
  • Up to 450 HP @ 230V
  • Up to 900 HP @ 460V
  • UL Approvals
The PST range is a microprocessor‑based softstarter designed with the latest technology for soft start and soft stop of motors. The PST Softstarter has several advanced motor protection features as standard. The four‑button keypad and the logic structure of the menu make the installation, commissioning and operation easy. The PST Softstarter can be used with or without a by‑pass contactor. The larger sized models include a built‑in bypass contactor. The PST Softstarter can be selected according to the rated motor power in normal duty applications like pumps, compressors, elevators, escalators, short conveyor belts and bow thrusters.

  • Open Type
  • Built‑In Bypass Contactor
  • Prepared for Fieldbus Communication

Videos

Specifications

Specifications
Manufacturer Part Number PST250-600-70
Item Number PST250-600-70
Manufacturer ABB Control
Product Series PST
Family Series ABB Control Soft Starters, PST Series
Nominal Load Voltage 208 V, 240 V, 380 V, 480 V, 575 V
Control Voltage 240 VAC, 120 VAC
Nominal Control Voltage 120 VAC, 208 VAC, 240 VAC
Input Range Voltage (AC) 208-600 VAC
Max Current 248 A
Max HP 200/208V 3PH 75 hp
Max HP 230/240V 3PH 100 hp
Max HP 460/480V 3PH 200 hp
Max HP 575/600V 3PH 250 hp
Temperature (F) 32-122 °F
Bypass No
Overload Capacity 500% for 5 Seconds
Overload Protection Yes
Enclosure No
Connection Type In-Line
Communications Modbus RTU, Profibus DP
Approvals UL
Net Weight 48.85 lbs
Gross Weight 47.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved