S201M-B20
ABB Circuit Breakers, S200M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S201M-B20

ABB Circuit Breakers, S200M Series
In stock
Item Number
S201M-B20
MFG Item Number
S201M-B20
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, S200M Series
Item #
S201M-B20
Circuit Breaker, 1-P, 20A/277VAC, B,

S200M Series Information

  • B, C, D, K, Z Trip Characteristics
  • 0.5 to 63 Amps
  • DIN Rail Mount
  • Bottom Fitting Auxiliary Contact
System pro M compact S200M miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in B,C,D,K,Z characteristics, configurations 1P,1P+N,2P,3P,3P+N,4P, breaking capacities up to 10 kA at 230/400 V AC and rated currents up to 63A. All MCBs of the product range S200M comply with IEC/EN 60898‑1 and IEC/EN 609 47‑2, allowing the use for residential, commercial and industrial applications. Bottom‑fitting auxiliary contact can be mounted on S200M to save 50% space.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S201M-B20
Item Number S201M-B20
Manufacturer ABB
Product Series S200M
Family Series ABB Circuit Breakers, S200M Series
Poles 1
Current Rating 20 A
Max Voltage 480 VAC, 60 VDC
Protection Supplemental
Trip Curve B
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 1077
CSA Standard 22.2
IEC Standard 60898, 60947-2
Neutral Pole No
kAIC @ 277/480 VAC 6
kAIC @ 60 VDC 10
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Busbar Optional
Approvals CSA, UL
Net Weight 0.255 lbs
Gross Weight 45.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved