S201UDC-Z1
ABB Circuit Breakers, S200UDC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S201UDC-Z1

ABB Circuit Breakers, S200UDC Series
In stock
Item Number
S201UDC-Z1
MFG Item Number
S201UDC-Z1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, S200UDC Series
Item #
S201UDC-Z1
S200UDC Circuit Breaker 1P Z 1A

S200UDC Series Information

  • 1 to 63 Amps
  • K and Z Trip Characteristics
  • DIN Rail Mount
  • UL489 Rated
System pro M compact S200UDC current limiting miniature circuit breakers are specially designed for DC applications in the scope of UL489. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection. They are available in K and Z characteristics, 1P and 2Pconfigurations and rated currents up to 63A. The Short circuit current rating SCCR acc. UL489 is 14 kA. The S200UDC is suitable for DC voltages up to 125 VDC (2 pole). All MCBs of the product range S200UDC comply with UL489, allowing the use for commercial and industrial applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S201UDC-Z1
Item Number S201UDC-Z1
Manufacturer ABB
Product Series S200UDC
Family Series ABB Circuit Breakers, S200UDC Series
Poles 1
Current Rating 1 A
Max Voltage 60 VDC
Protection Branch Circuit
Trip Curve Z
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 489
CSA Standard 22.2
Neutral Pole No
kAIC @ 60 VDC 14
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release No
Alarm Switch Optional
Busbar Optional
Approvals CSA, UL
Net Weight 0.315 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved