S802UE-K15
ABB Circuit Breakers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S802UE-K15

ABB Circuit Breakers
In stock
Item Number
S802UE-K15
MFG Item Number
S802UE-K15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Series
Item #
S802UE-K15
Pl 40A 1P 240V-35Ka Ac K Right

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S802UE-K15
Item Number S802UE-K15
Manufacturer ABB
Family Series ABB Circuit Breakers
Poles 2
Current Rating 15 A
Max Voltage 120 VAC
Trip Curve K
UL Standard 489
Terminal Type Screw
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved