SK615552-31
ABB Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SK615552-31

ABB Switches
In stock
Item Number
SK615552-31
MFG Item Number
SK615552-31
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
SK615552-31
Legend Plate, in.Stopin., 22mm Mount,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SK615552-31
Item Number SK615552-31
Manufacturer ABB
Family Series ABB Switches
Legend Stop
Hole Size 22 mm
Shape Rectangular
Net Weight 0.0465 lbs
Gross Weight 0.0465 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved