SU202M-K20
ABB Circuit Breakers, SU200M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SU202M-K20

ABB Circuit Breakers, SU200M Series
In stock
Item Number
SU202M-K20
MFG Item Number
2CDS272337R0487
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, SU200M Series
Item #
SU202M-K20
Circuit Breaker, 2-P, 20A/480V, K,

SU200M Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2CDS272337R0487
Item Number SU202M-K20
Manufacturer ABB
Product Series SU200M
Family Series ABB Circuit Breakers, SU200M Series
Poles 2
Current Rating 20 A
Max Voltage 240 VAC, 277/480 VAC, 48 VDC, 96 VDC
Protection Branch Circuit
Trip Curve K
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting DIN Rail
UL Standard 489
CSA Standard 22.2
IEC Standard 60947-2
Neutral Pole No
kAIC @ 240 VAC 10
kAIC @ 277/480 VAC 10
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release No
Alarm Switch Optional
Busbar Optional
Approvals CSA, UL
RoHS No
Net Weight 0.54 lbs
Gross Weight 0.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved