SUP401M-K16
ABB Circuit Breakers, SUP400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SUP401M-K16

ABB Circuit Breakers, SUP400 Series
In stock
Item Number
SUP401M-K16
MFG Item Number
SUP401M-K16
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, SUP400 Series
Item #
SUP401M-K16
Pl 70A 1P 240V-35Ka Ac K Left

SUP400 Series Information

  • Miniature Circuit Breaker
  • UL Standard: 489
  • Max Voltage: 480 VAC
  • Branch Circuit Protection
  • UL Approval
Small circuit breakers with a maximum voltage of 480 VAC (480 Volts Alternating Current). Used for branch circuit protection and are off‑white in color.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SUP401M-K16
Item Number SUP401M-K16
Manufacturer ABB
Product Series SUP400
Family Series ABB Circuit Breakers, SUP400 Series
Poles 1
Current Rating 16 A
Max Voltage 480 VAC
Protection Branch Circuit
Trip Curve K
UL Standard 489
Terminal Type Screw
Approvals UL
Net Weight 0.2644 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved