T6N800BW
ABB Circuit Breakers, Tmax T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T6N800BW

ABB Circuit Breakers, Tmax T Series
In stock
Item Number
T6N800BW
MFG Item Number
T6N800BW
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Tmax T Series
Item #
T6N800BW
Circuit Breaker, 3-P, 800A/600VAC,

Tmax T Series Information

  • Branch Circuit Protector
  • UL 489 Listed E93565
  • 15 ~ 2500 Amps
  • 240/277/480/600Y VAC
  • 250/500/600 VDC
The Tmax T Series of circuit breakers from ABB offer a full range of molded case circuit breakers that meet the UL 489 and CSA C22.2 Standards. Covering current ratings between 15 A and 2500 A and interrupting ratings, at 480 V AC, up to 150 kA. A wide range of accessories will complete the installation including shunt trips, auxiliary contacts, undervoltage release, and more.


Videos

Specifications

Specifications
Manufacturer Part Number T6N800BW
Item Number T6N800BW
Manufacturer ABB
Product Series Tmax T
Family Series ABB Circuit Breakers, Tmax T Series
Poles 3
Current Rating 800 A
Max Voltage 600 VAC
Protection Branch Circuit
Trip Unit Electronic
Electronic Trip Unit LS/I
Mounting Panel
UL Standard 489
CSA Standard 22.2
IEC Standard EN60898/60947-2
Neutral Protection Branch Circuit
kAIC @ 240 VAC 65
kAIC @ 480 VAC 35
kAIC @ 600 VAC 20
Approvals CSA, IEC, UL
Gross Weight 22.72 lbs
Net Weight 22.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved