The store will not work correctly when cookies are disabled.
TA75DU25-20
MFG Item Number
TA75DU25-20
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Thermal Overload Relay, 18-25A,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TA75DU25-20 |
Item Number |
TA75DU25-20 |
Manufacturer |
ABB |
Family Series |
ABB Overload Relays |
Type |
Bimetallic |
Current Setting Range |
18-25 A |
Poles |
3 |
Trip Class |
Class 20 |
Reset Type |
Automatic, Manual |
Connection Type |
Screw Terminals |
Ambient Temperature Range |
-13-131 °F |
Approvals |
CSA, UL |
Net Weight |
0.8391 lbs |
Gross Weight |
0.825 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved