TF140DU-110
ABB Overload Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TF140DU-110

ABB Overload Relays
In stock
Item Number
TF140DU-110
MFG Item Number
TF140DU-110
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, Series
Item #
TF140DU-110
Overload Relay, 80-110A, Thermal,

Series Information

Specifications

Specifications
Manufacturer Part Number TF140DU-110
Item Number TF140DU-110
Manufacturer ABB
Family Series ABB Overload Relays
Current Setting Range 80-110 A
Trip Class Class 10A
Reset Type Automatic, Manual
RoHS No
Net Weight 1.805 lbs
Gross Weight 1.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved