TF140DU-90
ABB Overload Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TF140DU-90

ABB Overload Relays
In stock
Item Number
TF140DU-90
MFG Item Number
TF140DU-90
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, Series
Item #
TF140DU-90
TOL,AF116-AF146,CLASS-10,65-90A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TF140DU-90
Item Number TF140DU-90
Manufacturer ABB
Family Series ABB Overload Relays
Current Setting Range 66-90 A
Trip Class Class 10A
Reset Type Automatic, Manual
Net Weight 1.815 lbs
Gross Weight 1.815 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved